Apply to be a TradeMaster!
Main product image of Freeze-Proof Outdoor Shower w/ Shower Head and Mounting Hardware
Magnifying glass
Hover image to zoom

Freeze-Proof Outdoor Shower w/ Shower Head and Mounting Hardware

Brand:
Prier
SKU:
C-108SH1
Rating:
(1)
Q&A:
(0)
Freeze-Proof Outdoor Shower w/ Shower Head and Mounting Hardware
Magnifying glass
Hover image to zoom
$217.27 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Features:

  • Compatible w/ C-108
  • Freezeless
  • Self-Draining
  • Easy To Install
  • Great for the lake, beach, pool, campgrounds, farms, athletic facilities and anywhere you want to shower outside.
  • The C-108SH1 is fully compatible with the C-108 hot and cold freezeless hydrant (sold separately). The self-draining C-108SH1 comes with a standard MPT shower head and mounting hardware. And, with a stainless steel riser, it will maintain its attractive finish.
  • First and only freezeless, outdoor shower
  • Self-draining upon shutoff
  • Fully compatible with C-108 hot and cold freezeless hydrant
  • Standard MPT connection for shower head customization
  • Stainless steel riser rod maintains finish
  • Interchangeable spout for hose thread use
  • Convert your outdoor hot and cold faucet to a shower in minutes
  • Riser is 38 inches between connection and bottom of shower head

Specs

–
Product Type:

Shower Unit

Application:

Outdoor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again from this company

Very good customer service when deciding what product would work best for my application. Shipped quickly, packaged well, high quality product. Good installation instructions. Very pleased!
DEW
Inlet Beach, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy