Apply to be a TradeMaster!
Main product image of C-108 Series 12", 1/2" MPT x 1/2" SWT Inlet Hot & Cold Anti-Siphon Adjustable Wall Faucet
Magnifying glass
Hover image to zoom

C-108 Series 12", 1/2" MPT x 1/2" SWT Inlet Hot & Cold Anti-Siphon Adjustable Wall Faucet

Brand:
Prier
SKU:
C-108D12
Rating:
(21)
Q&A:
(0)
C-108 Series 12", 1/2" MPT x 1/2" SWT Inlet Hot & Cold Anti-Siphon Adjustable Wall Faucet
Magnifying glass
Hover image to zoom
$144.83 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"
Product Highlight: Mount
Adjustable

Description

–
PRIER C-108 provides a year round source of tempered water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. Unique to its patented design, the same product can be installed horizontally or vertically. Ordering the C-208 gives you the same style hydrant but with vandal proof extended lockshields with operating key on both hot and cold stems.
The PRIER C-108 has all the characteristics of the historically proven C-134 with the added protection of a self-draining anti-siphon vacuum breaker and backflow check valve.

Features:
  • Residential
  • Hot & Cold Mixing
  • Vertical or Horizontal Installation
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Internal checks to prevent thermal migration
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • Lock shield cap
  • AFG teflon with graphite packing for easy maintenance
  • Standard “OO” size seat washer
  • Each valve air-tested at factory for leak-free quality
  • Spout aligning mark with manufacturer’s date code

Specs

–
Product Type:

Wall Hydrant

Application:

Residential

Size:

1/2"

Wall Thickness:

12"

Type:

Hot/Cold

Mount:

Adjustable

Anti-Siphon:

Yes

Inlet Type:

Sweat x MNPT

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

32 oz. Medium Body, Medium Set PVC Cement (Clear)
SKU: 60020
Hercules

Product Reviews

3.62 out of 21 reviews
53% would recommend this product
3.62
out of 21 Reviews
53% would recommend this product
WRITE A REVIEW
5 star
52%
4 star
5%
3 star
14%
2 star
10%
1 star
19%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Works great -- love having hot and cold on outside of house

We love having access to hot water at the outdoor faucet -- makes rinsing the kids off after a trip to the beach or pool much nicer for them. I like the self draining feature of this version of the valve. Be sure you get the version with the correct stem length for your wall, install it with a tilt away from the house so the stems drain properly, and it is always a good idea to remove the hose even if you turn off the water inside the house. After seven years, our previous version did freeze but it had been installed improperly, was the wrong model for our wall thickness, and this year I waited too long to remove the hose, so it was not the fault of the product. We also use this for washing pets and to take the chill off the water when we set up a wading poop or sprinklers for the grand children in early summer. They love it, too.
VS

Most Liked Negative Review

Good product but misses the mark in a few areas

Nice fit & finish. but as other reviews have mentioned when researching it leaks right out of the box. The short term fix of using a garden hose rubber gasket in addition to the one provided within the swivel elbow. Having one unit that can be installed horizontal or vertical is a great idea but the swivel setup fall short in addition to not allowing the mounting plate to be casted with a pitch already incorporated. the mounting screw holes could also benefit from having a little more clearance from the valve and outlet respectively. If it gives me further fits, I will likely just install individual hot & cold faucets with a y-hose to mix.
Showing 1-10 of 21 reviews

leaked from day one

leaked from day one
leaked from day one
leaked from day one
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great quality works good
Cody
New Windsor Maryland
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaked right out of the box

As others have stated, this unit leaks from the vacuum breaker spout assembly. After dismantling the unit, it is clear that the flat water is not thick enough. The spout assembly actually rattles. I installed a thicker washer and it now works fine. It is not acceptable that owners have to do all this to make a new unit work. Prier should be ashamed that their QC doesn't catch such obvious flaws.
Leathers
Ogden, Utah
6 months ago
Was this review helpful to you?

Good product but misses the mark in a few areas

Nice fit & finish. but as other reviews have mentioned when researching it leaks right out of the box. The short term fix of using a garden hose rubber gasket in addition to the one provided within the swivel elbow. Having one unit that can be installed horizontal or vertical is a great idea but the swivel setup fall short in addition to not allowing the mounting plate to be casted with a pitch already incorporated. the mounting screw holes could also benefit from having a little more clearance from the valve and outlet respectively. If it gives me further fits, I will likely just install individual hot & cold faucets with a y-hose to mix.
Safety Phil
Rochester, NY
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Product and delivery are 5 star. Great company
ctl
Erie PA
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for outdoor shower

Works well. Easy install. Did not freeze or break during frosty and freezing conditions
Seattle_NW
Seattle WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not buy again

Unit is garbage. Leaks out vacuum breaker. Customer support states it's normal. Really, maybe you should re design it. Will no longer buy this product or from this manufacturer. Has problems and still sell it, lose a customer.
30 yr plumber
Maine
1 years ago
Was this review helpful to you?

I would buy this item again!!

Putting hot and cold water for outside and needed pex fitting, going under old farmhouse foundation, there wasn't enough room to use traditional plumbing so I had to put the pex pipe on before and feed it through the hole. I was given a date for delivery when I ordered the spigot and delivered on time!! Thank you, Doug from northern Illinois
Doug M
Illinois
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Prier hot cold frost free spikett

Good quality and price
Go to neighbor
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product. Well made. Use many of these yearly.

Good product. Well made. Have used these for about 10-15 years. Buy dozen every year.
SP&H
Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy