Shop Resideo Sale
Main product image of C-144 Series 10", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom

C-144 Series 10", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet

Brand:
Prier
SKU:
C-144D10
Rating:
(13)
Q&A:
(0)
C-144 Series 10", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
Magnifying glass
Hover image to zoom
$49.43 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
10"

Description

–
Note: This item offers anti-siphon protection

PRIER C-144 provides a year round source of water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. Ordering the C-244 gives you the same style hydrant but with a vandal proof extended lockshield and operating key. The PRIER C-144 has all the characteristics of the historically proven C-134 with the added protection of an anti-siphon vacuum breaker and backflow check valve.

Features:
  • Residential
  • Freezeless
  • Anti-Siphon
  • Backflow Check Valve
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Wide and enclosed screw holes easily secure mounting screws
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • Lock shield cap
  • AFG teflon with graphite packing for easy maintenance
  • Standard “OO” size seat washer
  • Each valve air-tested at factory for leak-free quality
  • Spout aligning mark with manufacturer’s date code

Specs

–
Application:

Residential

Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

10"

Inlet Type:

Sweat x MNPT

Anti-Siphon:

Yes

Yes

Lead Free:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Product Type
Size
Wall Thickness
Inlet Type
CURRENT ITEM
Product Image of C-144 Series 10", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
C-144 Series 10", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Wall Faucet
SKU: C-144D10
(13)
Residential
Wall Hydrant
1/2"
10"
Sweat x MNPT
Residential
Wall Hydrant
1/2"
10"
Sweat x MNPT

You May Also Need

Product Reviews

3.31 out of 13 reviews
54% would recommend this product
3.31
out of 13 Reviews
54% would recommend this product
WRITE A REVIEW
5 star
54%
4 star
0%
3 star
0%
2 star
15%
1 star
31%
WRITE A REVIEW

Most Liked Positive Review

C-144 frost free wall faucet

Got this installed in less than an hour on our North porch. Excellent quality, made in the U.S.A and will last a lifetime. I would recommend!
VS

Most Liked Negative Review

I would not buy again

I bought the Prier C-144 about a year ago to replace another, cheaper frost-free faucet that was leaking after only about 2-3 years of use. The Prier seemed like a obvious choice due to its capability to be rebuilt via the Overhaul kit. Despite having rebuilt it now twice, this 14" frost-free faucet continues to leak. Last year I replaced the graphite packing. This year I rebuilt the entire stem, including the graphite packing again, and it continues to leak, albeit only slightly now from the valve when the water is on. I am very disappointed with the outcome. Note that while I am a DIYer, I have installed many faucets in my lifetime. I have other, less expensive faucets that do not leak at all when in use. Sorry to say I would not buy again. I really wanted the Prier to work out!!
Showing 1-10 of 13 reviews

Leaked from stem on day 1.

This faucet leaked from the stem on day 1. I bought the repair kit but haven't installed it yet. Based on other reviews I have very low expectations.
ApexK
Apex, NC
12 months ago
Was this review helpful to you?

Great hose bib

Well built and easy install.
MPagg
Dublin ,TX
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

total crap

I ordered 4 of these, all of them leaked from the packing seal after tithing the packing nut the leak stop but after couple days the leak continue in all of them
pcds
Murfreesboro tn
1 years ago
Was this review helpful to you?

After a year it started leaking from the handle/valve stem

After a year it started leaking from the handle/valve stem. Not sure if I should just try the kit or just try a different based on some of the comments....
Ricko
Long Island, NY
1 years ago
Was this review helpful to you?

Looking Good

I installed 3 of these in my new house. They look and work great!
Hilltop
Oklahoma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Will no longer purchase these silcocks

I originally like these for their design and what I thought was good quality. I have installed several of these silcocks and have had problems with the packing seal immediately. One location I had installed 2 and both the would leak at the handles when used. I tried tightening the packing. They still leaked. I bought packing repair kits. Completely replaced the packings in both. Still leaked. Eventually on my 4th trip back to the customer I opted to replace the silcocks (at my expense) to the blue fin brand. Costly experience for me. Won't buy them again!
Paul
Plymouth, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Having issues with these leaking

I am have had issues with these leaking at the packing. Recently installed 2 that were leaking right out of the box. Have two leaking at a customers house now that won't stop leaking around the handle. I am going to try to repair with rebuild kit. If it doesn't work I am going to have to replace them at my expense.
The plumber
Plymouth, Ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy again

I bought the Prier C-144 about a year ago to replace another, cheaper frost-free faucet that was leaking after only about 2-3 years of use. The Prier seemed like a obvious choice due to its capability to be rebuilt via the Overhaul kit. Despite having rebuilt it now twice, this 14" frost-free faucet continues to leak. Last year I replaced the graphite packing. This year I rebuilt the entire stem, including the graphite packing again, and it continues to leak, albeit only slightly now from the valve when the water is on. I am very disappointed with the outcome. Note that while I am a DIYer, I have installed many faucets in my lifetime. I have other, less expensive faucets that do not leak at all when in use. Sorry to say I would not buy again. I really wanted the Prier to work out!!
Brett
Bozrah, CT
3 years ago
Was this review helpful to you?

Frost free silcock

So far so good. Seems like a solid product
JC
Rhode Island
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Outdoor hose faucet on a post in South Carolina .
Tim
Conway, South Carolina
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy