Apply to be a TradeMaster!
C-144X 8" Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Diamond - Soft Grip Handle

C-144X 8" Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Diamond - Soft Grip Handle

Brand:
Prier
SKU:
C-144X08-SGH
Rating:
(0)
Q&A:
(0)
C-144X 8" Anti-Siphon Wall Hydrant, 1/2" PEX Crimp, Diamond - Soft Grip Handle
$53.70 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Length (Inches): 
8"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
8"

Description

–
C-144X08-SGH is a C-144X 8" Anti-Siphon Wall Hydrant - 1/2" PEX - Diamond - Soft Grip Handle manufactured by Prier.

Specs

–
Length (Inches):

8"

Application:

Residential

Wall Thickness:

8"

Inlet Type:

PEX Crimp

Anti-Siphon:

Yes

Size:

1/2"

Lead Free:

No

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy