Apply to be a TradeMaster!
Main product image of C-355 Heavy Pattern Angle Anti-Siphon Wall Faucet with Breaker
Magnifying glass
Hover image to zoom

C-355 Heavy Pattern Angle Anti-Siphon Wall Faucet with Breaker

Brand:
Prier
SKU:
C-355NP.50
Rating:
(0)
Q&A:
(0)
C-355 Heavy Pattern Angle Anti-Siphon Wall Faucet with Breaker
Magnifying glass
Hover image to zoom
$52.45 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
No
Product Highlight: Outlet Size
3/4"
Product Highlight: Finish
Satin Nickel
Product Highlight: Outlet Type
Garden Hose Thread

Description

–
Note: This item offers anti-siphon protection

PRIER’s anti-siphon angle sill faucets are designed for areas that require water service with an anti-siphon backflow check valve connection, but are not subject to freezing temperatures. Typical installations include outdoor connections in mild climates or any indoor installation for residential, commercial, institutional and industrial applications. The heavy pattern design with solid brass stem assures years of reliable service with minimal maintenance. An optional valve box is available in either satin nickel or brass finish.

Features:
  • Heavy pattern cast brass construction with solid cast brass mounting flange with enclosed screw holes
  • Finishes available: satin nickel plated or polished chrome
  • Optional heavy patterned casted brass valve box in satin nickel or brass finish
  • Powder coated aluminum metal handle or operating key on loose key vandal proof sill faucets
  • Stainless steel seat washer screw and handle screw
  • Full circle ACME threads on stem assembly with standard 1/4” L size seat washer
  • AFG teflon with graphite packing
  • C-155, C-255, and C-355 have a P-002 vacuum breaker backflow check valve approved under ASSE 1011

Specs

–
Application:

Commercial

Size:

1/2"

Outlet Size:

3/4"

Inlet Type:

FNPT

Anti-Siphon:

Yes

Lead Free:

No

Finish:

Satin Nickel

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Outlet Size
Inlet Type
Lead Free
Outlet Type
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy