Apply to be a TradeMaster!
Main product image of 3/4" FPT x 1" MPT Inlet, 12" Frost Proof Commercial Wall Hydrant
Magnifying glass
Hover image to zoom

3/4" FPT x 1" MPT Inlet, 12" Frost Proof Commercial Wall Hydrant

Brand:
Prier
SKU:
C-634N12
Rating:
(0)
Q&A:
(0)
3/4" FPT x 1" MPT Inlet, 12" Frost Proof Commercial Wall Hydrant
Magnifying glass
Hover image to zoom
$360.25 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Inlet Type
FNPT x MNPT
Product Highlight: Wall Thickness
12"
Product Highlight: Outlet Type
MNPT
Product Highlight: Finish
Satin Nickel
Product Highlight: Inlet Size
1" x 3/4"

Description

–
The PRIER C-634 provides a year round source of water to areas of structures that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. To assure freeze protection, the hydrant will drain even with the hose attached and under pressure.

The integral vacuum breaker/backflow preventor provides protection against cross-connection with the potable water system, utilizing a check valve to prevent back pressure and a vacuum breaker to vent in the case of siphonage. A removable operating key is provided to prevent unauthorized usage of the hydrant. No special installation tools are required.

  • High flow rate, independent 3rd party tested to flow 19 gallons per minute at 25 PSI differential.
  • Heavy pattern cast brass hydrant for use with or without brass or satin nickel box
  • Satin nickel plated body retains original finish for years
  • Heavy duty brass piping, significantly stronger than ordinary copper tubing, with threaded and sealed joints
  • Simple, solderless design and solid non-ferrous operating rod for long wear life
  • Patented PRIER “Triple Seal” positive shutoff system offers triple redundancy to assure shutoff
  • Patented PRIER quick opening and modulating design require less force and fewer turns to operate
  • Both 3/4” and 1” hose threads meet ASSE 1019 or ASSE 1052 & CSA B64.2 standards, listed at ASSE, CSA and IAPMO
  • Vacuum breaker operates at lower differential and features self cleaning design to prevent clogging
  • Multiple vent holes ensure proper draining and reduce problems associated with insect nesting
  • Design enables valve to be easily secured to any type of inner wall, utilizing the provided clamping ring
  • Single hole design assists in installation, the product is ideal for tilt-up construction, stone fronts or metal buildings
  • Specs

    –
    Product Type:

    Wall Hydrant

    Size:

    3/4"

    1"

    Wall Thickness:

    12"

    Outlet Type:

    MNPT

    Inlet Type:

    FNPT x MNPT

    Finish:

    Satin Nickel

    Application:

    Commercial

    Inlet Size:

    1" x 3/4"

    Anti-Siphon:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Size
    Wall Thickness
    Inlet Type
    Application
    CURRENT ITEM
    Product Image of 3/4" FPT x 1" MPT Inlet, 12" Frost Proof Commercial Wall Hydrant
    3/4" FPT x 1" MPT Inlet, 12" Frost Proof Commercial Wall Hydrant
    SKU: C-634N12
    Wall Hydrant
    3/4"
    1"
    12"
    FNPT x MNPT
    Commercial
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy