Apply to be a TradeMaster!
Main product image of P-154 Series 12", 1/2" Expansion PEX Frost-Free Anti-Siphon Wall Faucet (Lead Free)
Magnifying glass
Hover image to zoom

P-154 Series 12", 1/2" Expansion PEX Frost-Free Anti-Siphon Wall Faucet (Lead Free)

Brand:
Prier
SKU:
P-154W12-LF
Rating:
(0)
Q&A:
(0)
P-154 Series 12", 1/2" Expansion PEX Frost-Free Anti-Siphon Wall Faucet (Lead Free)
Magnifying glass
Hover image to zoom
$61.20 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Length (Inches): 
12"
8"12"14"16"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Wall Thickness
12"
Product Highlight: Finish
Satin Nickel

Description

–
PRIER P-154 provides a year round source of water in areas that are subject to freezing temperatures. The hydrant is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. Ordering the P-254 gives you the same style hydrant but with a vandal proof extended lockshield and operating key.

Specifications
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Wide and enclosed screw holes easily secure mounting screws
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Powder coated cast aluminum handle
  • AFG teflon with graphite packing for easy maintenance
  • Each valve air-tested at factory for leak-free quality

Specs

–
Length (Inches):

12"

Product Type:

Wall Hydrant

Size:

1/2"

Wall Thickness:

12"

Inlet Type:

PEX Expansion

Finish:

Satin Nickel

Anti-Siphon:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy