Apply to be a TradeMaster!
Main product image of P-164 Series 12", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Quarter-Turn Wall Faucet
Magnifying glass
Hover image to zoom

P-164 Series 12", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Quarter-Turn Wall Faucet

Brand:
Prier
SKU:
P-164D12
Rating:
(12)
Q&A:
(0)
P-164 Series 12", 1/2" MPT x 1/2" SWT Inlet Frost-Free Anti-Siphon Quarter-Turn Wall Faucet
Magnifying glass
Hover image to zoom
$45.88 each
In Stock
In Stock
Get 100 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Inlet Type
Sweat x MNPT
Product Highlight: Lead Free
No
Product Highlight: Wall Thickness
12"
Product Highlight: Finish
Satin Nickel Plated
Product Highlight: Material
Brass

Description

–
Note: This item offers anti-siphon protection

PRIER P-164 provides a year round source of water in areas that are subject to freezing temperatures. The hydrant valve is connected to the supply piping in the heated portion of the structure, eliminating the possibility of freezing. The P-164 has the added benefit of an easy quarter turn operation that features a proven compression type seal. Additionally, the P-164 features a soft grip operating handle for easy operation in wet conditions and cold weather.

Features:
  • Residential
  • Freezeless
  • Anti-Siphon
  • Backflow Check Valve
  • Anti-siphon aluminum vacuum breaker with EPDM backflow preventer and backflow check valve
  • Quarter-turn soft-grip coated cast aluminum handle
  • Wide and enclosed screw holes easily secure mounting screws
  • Integral cast flange with built-in drainage pitch
  • Solid brass body, valve stem cap, seat and stem ends
  • Satin nickel plated body maintains attractive finish
  • Stainless steel screws
  • Lock shield cap
  • AFG teflon with graphite packing for easy maintenance
  • Standard “OO” size seat washer
  • Each valve air-tested at factory for leak-free quality
  • Spout aligning mark with manufacturer’s date code

Specs

–
Product Type:

Wall Hydrant

Application:

Residential

Size:

1/2"

Type:

1/4 Turn

Inlet Type:

Sweat x MNPT

Wall Thickness:

12"

Anti-Siphon:

Yes

Yes

Lead Free:

No

Finish:

Satin Nickel Plated

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.58 out of 12 reviews
83% would recommend this product
4.58
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
8%
3 star
17%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Nicely made but intially leaked...then stopped.

Exterior Hose bib with Wisboro/Uponor Fitting (or whichever type you need). I believe it's made in the USA? Definately Quality built and had an American flag and Kanasas City, Missouri Address on box but it did not actually say where it was made. (I don't like that - I suspect it's mix of foriegn and domestic). In any case, 1 out of 2 leaked at the valve stem. Probably just a loose packing nut - but I requested a new one be sent as it was expensive and didn't think I should have to work on it out of the box. Customer service was great and sent a replacement. Strangley the running leak quite literally fixed itself while waiting for the replacement. I guess the packing swelled or seated correctly. IDK. If you worry about such things the box says "For Irrigation Only" and has a lead warning. I believe this is due to the valve body being cast from brass. After going to Prier website... I wish Supply House had the C-134 or P-154 model as that is what I really wanted. (simpler and cheaper)
VS

Most Liked Negative Review

Leaks at stem packing

It's a nice faucet but the stem leaks at the packing nut, mostly when rotating the knob between off and on. Had a replacement sent out but same problem. The shaft isn't perfectly round whrer the packing seals on it. There is a flat spot in that area, probably from when they swedge the square tip for the knob.
Showing 1-10 of 12 reviews

Exactly what was needed for my home

Delivery, packaging and time for arrival was first class. It's still nice to see this still exists today. Thanks, Mike
booboo
Pa
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice faucet

Well made, sharp looking Convenient 1/4 turn Came well packaged
RCW
MA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaks at stem packing

It's a nice faucet but the stem leaks at the packing nut, mostly when rotating the knob between off and on. Had a replacement sent out but same problem. The shaft isn't perfectly round whrer the packing seals on it. There is a flat spot in that area, probably from when they swedge the square tip for the knob.
Jack
Manchester, CT
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great, quarter turn sillcock.

Well made. Built in slope for proper drainage.
GOW
Portland, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always purchase Prier brand wall hydrants.

My customers love the Prier quarter turn hydrants. Easy to install and easy to turn (especially for people with arthritis, only a quarter turn).
Berkley
Winston Salem
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a revolutionary product that will make life easier.

This frost free 1/4 turn hose bib makes for a simple water turn on and off. I purchesd two units and couldn't be happier how they function and look. Easy to install and convenient to run through the outside wall.
Happy customer from PA
Pittsburgh, Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

conevniently long

longest frost-free quarter turn ProPex spigot I have been able to find. Seems to be made of good quality. Connected super easy. Happy so far
NYPIT
Hague, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50/50 chance of getting a good one

Bought two of these. One leaks at the knob when the water is on. If I weren't using it with an irrigation timer I might not care as much.
Mm
Chicago
2 years ago
Was this review helpful to you?

Excellent Frost Free Bib

Finally Supply House has decided to stock this brand. Have used them for years. This is a 1/4 Turn bib (164 series) but is not a ball valve. It merely has a steep shaft thread to achieve operation with a quarter turn of the handle. Much more durable than ball type frost free bibs. This brand is also fully serviceable/repairable when needed. This model also has a soft cushion handle. High quality construction especially for commercial use.
Roy
Brewster, NY
3 years ago
Was this review helpful to you?

Great product

Great spigot, feels quality, more expensive but worth the cost to have a 1/8 turn spigot that will never freeze.
Jack
Pennsylvania
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy