Shop Resideo Sale
Main product image of 3/4" FPT Freezeless Flush Mount Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom

3/4" FPT Freezeless Flush Mount Roof Hydrant w/ Mounting Bracket

Brand:
Prier
SKU:
P-RH1
Rating:
(0)
Q&A:
(0)
3/4" FPT Freezeless Flush Mount Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom
$641.07 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Inlet Type
FPT
Product Highlight: Outlet Size
3/4"

Description

–

This Flush Mount Roof Hydrant provides a year round source of water to roof surfaces in areas with freezing temperatures. The hydrant is combined with galvanized pipe and a mounting bracket. The hydrant is installed flush to the roof, allowing the hose to run 360 degrees. The hydrant valve is connected to the supply piping in the heated portion of the structure, and is self-draining, eliminating the possibility of freezing. A removable operating key is provided for operation.

The PRIER Roof Mounting Bracket enables the hydrant to be mounted to any structural member with rigid support, instead of to the skin of the building like competitive products.

This hydrant requires only a single penetration point of 1 3/4", and can be mounted to concrete, wood, steel, I-beams, trusses, purlins or other structural members with standard construction materials (Unistrut, all-thread, or other).


Features:

  • Patented PRIER "triple seal" positive shutoff system offers triple redundancy to assure shutoff
  • High flow rate, 16 gallons per minute at 25 PSI differential
  • Mounts to any roof structural member (truss, I-beam, concrete roof, or other)
  • Single hole penetration of 1 3/4" 
  • Single person installation with standard tools
  • ASSE 1052 approved vacuum breaker 
  • Freeze-less anti-siphon hydrant is flush to the roof allowing hose to run 360 degrees 
  • Heavy duty construction
  • Self draining with 1/8" NPT drainage port
  • Repair can be easily accomplished at roof level
  • Designed to be installed with standard construction materials (Unistrut, all-thread, or other)
  • 3/4" garden hose threads standard; 1" threads optional
  • Includes operating key
  • Adjustable bracket to accommodate roof angles up to 4/12 pitch

Specs

–
Outlet Type:

Garden Hose Thread

Max Pressure (PSI):

125

Anti-Siphon:

Yes

Inlet Type:

FPT

Outlet Size:

3/4"

Product Type:

Roof Hydrant

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy