Shop Resideo Sale
Main product image of 3/4" FPT Freezeless Post Mount Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom

3/4" FPT Freezeless Post Mount Roof Hydrant w/ Mounting Bracket

Brand:
Prier
SKU:
P-RH2
Rating:
(0)
Q&A:
(0)
3/4" FPT Freezeless Post Mount Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom
$725.52 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
FPT
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Outlet Size
3/4"
Product Highlight: Outlet Type
Garden Hose Thread

Description

–

This Post Mount Roof Hydrant provides a year round source of water to roof surfaces in areas with freezing temperatures. The hydrant stands up to 30" above the roof for easy hose access. The hydrant valve is connected to the supply piping in the heated portion of the structure, and is self-draining, eliminating the possibility of freezing. This valve has a built in vent cap that allows the hydrant to drain even if the hose is left on.

The Roof Mounting Bracket enables the hydrant to be mounted to any structural member with rigid support, instead of to the skin of the building like competitive products.

This hydrant requires only a single penetration point of 1 3/4", and can be mounted to concrete, wood, steel, I-beams, truss, perlins or other structural member with standard construction materials (Unistrut, all-thread, or other).


Features:

  • Triple seal EPDM stopper for long wear life
  • Bracket mounts to any roof structural member (truss, I-beam, concrete roof, or other)
  • Single hole penetration of 1 3/4"
  • Single person installation with standard tools
  • Hydrant has 3/4" inlet and multi-pass seat for high flow rates
  • Outlet stands up to 30" above the roof for easy hose access
  • Heavy duty cast iron head and lockable lever handle
  • Bucket catch on spout
  • Designed to be installed with standard construction materials (Unistrut, all-thread, or other)
  • Self draining with 1/8" NPT drainage port
  • Repair can be easily accomplished at roof level
  • Handle allows for flow rate adjustment 
  • Optional ASSE 1052 approved vacuum breaker and backflow preventer available
  • Adjustable bracket to accommodate roof angles up to 4/12 pitch

Specs

–
Inlet Type:

FPT

Max Pressure (PSI):

125

Outlet Size:

3/4"

Anti-Siphon:

Yes

Product Type:

Roof Hydrant

Outlet Type:

Garden Hose Thread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy