Shop Resideo Sale
Main product image of 3/4" FPT Mild Climate Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom

3/4" FPT Mild Climate Roof Hydrant w/ Mounting Bracket

Brand:
Prier
SKU:
P-RH3
Rating:
(0)
Q&A:
(0)
3/4" FPT Mild Climate Roof Hydrant w/ Mounting Bracket
Magnifying glass
Hover image to zoom
$637.08 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
3/4"
Product Highlight: Inlet Type
FPT
Product Highlight: Outlet Type
Garden Hose Thread
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

–

The Mild Climate Roof Hydrant provides a year round source of water to roof surfaces in mild climate areas. The hydrant consists of a commercial sill faucet mounted onto a post for easy access. This valve has a vacuum breaker that meets ASSE 1052 and is connected to a galvanized pipe.

The Roof Mounting Bracket enables the hydrant to be mounted to any structural member with rigid support, instead of to the skin of the building like competitive products.
This bracket requires only a single penetration point of 1-3/4", and can be mounted to concrete, wood, steel, I-beams, truss, perlins or other structures with standard construction materials (Unistrut, all-thread, or other).

Features:

  • Mounts to any roof structural member (truss, I-beam, concrete roof, or other)
  • Single hole penetration of 1-3/4"
  • Single person installation with standard tools
  • ASSE 1052 approved vacuum breaker and backflow preventer
  • Commercial C-138 Angle Sill faucet on post for easy access
  • Convertible to vandal-proof loose key
  • Designed to be installed with standard construction materials (Unistrut, all-thread, or other)
  • Repair can be easily accomplished at roof level
  • 3/4" garden hose threads standard 
  • Heavy duty brass construction with a satin nickel finish
  • Heavy duty galvanized pipe provides stability and is easily mounted to the roof mounting bracket
  • Adjustable bracket to accommodate roof angles up to 4/12 pitch

Specs

–
Anti-Siphon:

Yes

Outlet Size:

3/4"

Inlet Type:

FPT

Outlet Type:

Garden Hose Thread

Product Type:

Roof Hydrant

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy