Apply to be a TradeMaster!
Main product image of Sanitary Roof Hydrant with Roof Mount Bracket
Magnifying glass
Hover image to zoom

Sanitary Roof Hydrant with Roof Mount Bracket

Brand:
Prier
SKU:
P-RH4
Rating:
(0)
Q&A:
(0)
Sanitary Roof Hydrant with Roof Mount Bracket
Magnifying glass
Hover image to zoom
$1,344.24 each
In Stock
In Stock
Get 3 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
FNPT
Product Highlight: Inlet Size
1"

Description

–
Prier’s P-RH4 Sanitary Roof Hydrant stores water in a canister instead of requiring a drain line like traditional roof hydrants. The P-RH4 uses a piston system, rather than venturi, so it does not require winterization.

The Roof Mounting Bracket enables the hydrant to be attached to any structural member with rigid support, instead of to the skin of the building. The bracket requires a single penetration point in the roof of 3-5/8", and can be attached to concrete, wood or steel, I-beams, trusses, perlins or other structures with standard construction materials (Unistrut, threaded rods, or other).

Product Features:
  • Single hole penetration in roof of just 3-5/8"
  • No winterization required, drain water contained within hydrant
  • Standard 3/4" Garden Hose Outlet
  • 1" NPT inlet
  • Hydrant head marked for High "H" or Low "L" desired flow rates
  • Heavy-duty ductile cast iron head and lockable lever handle
  • Easy to open and close O-ring seals utilizing pressure balance design
  • High flow rate of 10 gallons per minute at 25 PSI differential
  • Bucket catch on spout
  • Included roof mounting bracket attaches to any roof structural member (truss, I-beam, concrete roof, or other)
  • ASSE 1057 and NSF 372 approved

Specs

–
Product Type:

Roof Hydrant

Size:

1"

Inlet Size:

1"

Inlet Type:

FNPT

Application:

Commercial

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy