This Universal Roof Hydrant Mounting Bracket provides a solid way to attach any 1" or 2-1/2" pipe to a roof structure, thus providing a simple water source on the roof of a building.
The Roof Mounting Bracket enables the hydrant to be mounted to any structural frame of a building with rigid support, unlike other brackets which attach to the skin of the building.
This bracket requires only a single penetration point of 1-3/4" or 3-5/8" and can be mounted to concrete, wood, steel, I-beams, truss, perlins or other structural members with standard construction materials (Unistrut, all-thread, or other).
Mounting bracket only hydrant not included.
Features:
| Product Type: | Mounting Bracket |
|---|