Apply to be a TradeMaster!
Main product image of 3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom

3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)

Brand:
Prier
SKU:
YH-3
Rating:
(0)
Q&A:
(0)
3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
Magnifying glass
Hover image to zoom
$124.63 each
Backorder
Backorder
Get it Tue, Oct 20 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Inlet Type
FNPT
Product Highlight: Lead Free
Yes
Product Highlight: Inlet Size
3/4"

Description

PRIER’s YH Series Economy Freezeless Ground Hydrant provides a year round source of water to areas subject to freezing temperatures. The hydrant valve is connected to the supply piping below the frost line, and since it drains automatically, it is not subject to freezing. The YH Series Ground Hydrant contains a multiple bypass high flow valve body and a one piece plunger design. It is freezeless, lockable, has variable flow and meets the 2014 Safe Drinking Water Act.

Product Features:
  • 3/4” FPT inlet connection
  • Heavy duty cast iron head and handle
  • Solid brass hose adapter
  • Multiple bypass high flow valve body
  • One piece plunger design
  • Simple repair can be done at ground level
  • YH model meets the 2014 Safe Drinking Water Act
  • Extended spout with bucket holder
  • Heavy duty galvanized steel pipe body
  • High quality steel drawstraps
  • Cam type operating lever

Specs

Bury Depth:

3'

Product Type:

Yard Hydrant

Size:

3/4"

Inlet Size:

3/4"

Overall Size:

63"

Inlet Type:

FNPT

Lead Free:

Yes

Application:

Commercial

Residential

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Bury Depth
Product Type
Size
Overall Size
Inlet Type
CURRENT ITEM
Product Image of 3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
3/4" FPT Non-Freeze Yard Hydrant (3 Ft. Burial Depth)
SKU: YH-3
3'
Yard Hydrant
3/4"
63"
FNPT
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy