Apply to be a TradeMaster!
Main product image of Apex Li Industrial Lithium Rechargeable Headlamp w/ Straps & 3M Dual Lock, 550 Lumens, 13 Hr Run Time
Magnifying glass
Hover image to zoom

Apex Li Industrial Lithium Rechargeable Headlamp w/ Straps & 3M Dual Lock, 550 Lumens, 13 Hr Run Time

SKU:
APXL-RC-IND
Rating:
(0)
Q&A:
(0)
Apex Li Industrial Lithium Rechargeable Headlamp w/ Straps & 3M Dual Lock, 550 Lumens, 13 Hr Run Time
Magnifying glass
Hover image to zoom
$154.99 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

The Apex Rechargeable Industrial combines that durable Apex Rechargeable headlamp and our Industrial Headlamp Kit, allowing you to mount the light onto your hard hat. The Apex Rechargeable takes the durability and power of the original Princeton Tec powerhouse Apex headlamp and offers an option to cut down on battery cost. The waterproof Apex Rechargeable features a single Regulated Maxbright LED partnered with four white Regulated Ultrabright LEDs that provides either a powerful spot beam or a bright flood - two big buttons make switching between modes easy. The Apex Rechargeable, with 13 hours of burntime, has a rechargeable lithium ion battery pack which clips to the headstrap, or can be moved to the user's belt or pack with an extended power cable. A USB charging cable comes with the headlamp, making it easy to replenish battery power.

Specs

–
Lumens:

550

Product Type:

Headlamp

Working Time:

13 Hours

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy