Apply to be a TradeMaster!
Main product image of T731W Wireless PTAC Non-Programmable Thermostat
Magnifying glass
Hover image to zoom

T731W Wireless PTAC Non-Programmable Thermostat

Brand:
Pro1 IAQ
SKU:
T731W
Rating:
(11)
Q&A:
(0)
T731W Wireless PTAC Non-Programmable Thermostat
Magnifying glass
Hover image to zoom
$167.35 each
In Stock
In Stock
Get 32 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool Conventional, 2 Heat/1 Cool
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery, Hardwired
Product Highlight: Temperature Range (F)
44°F to 90°F

Description

–
The Pro1 Model T731W Wireless Thermostat allows you to wirelessly control the temperature in a room by mounting a thermostat on the wall and mounting the base module (included) on the PTAC or PTHP, eliminating the need of running thermostat wire. The thermostat can operate on (2) AA batteries without the need of any electrical power. This innovative new product was designed primarily to improve comfort in hotels and spaces that use PTAC/PTHP units as the primary heating and cooling source. The wireless characteristics of this thermostat can improve the comfort in may conventional systems as well.

Product Features
  • 7 sq. inch display
  • Improved blue back light
  • Glow in the dark light button
  • 5 minute compressor delay protection (selectable on or off)
  • Adjustable setpoint limits
  • Separate heating and cooling swing (cycle rate) adjustments
  • Room temperature calibration adjustments
  • Simple private label badge system
  • Easy wire color coded terminal blocks
  • Universal sub-base
  • Mounts on wall or junction box
  • Battery or 24v power
  • 5 year warranty

Specs

–
Product Type:

Thermostat

Application:

Heat Pump

Multi-Stage (Heat/Cool)

Stages:

1 Heat/1 Cool Conventional

2 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Touchscreen

Mount:

Horizontal

Voltage:

24V

Fan Speeds:

High/Low/Auto

Temperature Range (F):

44°F to 90°F

Options:

Wireless

Operating Humidity:

90% non-condensing

Power Method:

Battery

Hardwired

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of T731W Wireless PTAC Non-Programmable Thermostat
T731W Wireless PTAC Non-Programmable Thermostat
SKU: T731W
(11)
Heat Pump
Multi-Stage (Heat/Cool)
1 Heat/1 Cool Conventional
2 Heat/1 Cool
Non-Programmable
Touchscreen
Horizontal
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Horizontal

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 11 reviews

Yes

Was very easy to install. No trying to run wires through walls.
Worm
WI
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy installation

Works great and easy to install
Worm
Reedsville WI
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

My ptac in my addition would run nonstop unless I keep a fan circulating the air all day and night. This installed very easy and works like I need it to.
JTK
Ohio
2 years ago
Was this review helpful to you?

Very easy Install

I used this on a GE Zoneline PTAC. Once I connected the factory thermostat wire harness to the remote connector wires it was a breeze. Press the button on the remote and wait for the light to turn green. Thermostat is working great for about 2 weeks.
Lee
New Paltz NY
3 years ago
Was this review helpful to you?

Very easy Install

I used this on a GE Zoneline PTAC. Once I connected the factory thermostat wire harness to the remote connector wires it was a breeze. Press the button on the remote and wait for the light to turn green. Thermostat is working great for about 2 weeks. Will add photos.
Lee
New Paltz NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this product again

It is excellent product, works as advertised.
Paul
West New York, Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Good product
Paul
Union City NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Superb customer service, second to none. Enjoy
Ned
Nebraska
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seamless Connection

Seamlessly connected to my GE Zoneline PTAC unit. Model AZ65H15DAB
Mark
WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install

The instructions were easy to follow. I just had to connect the wires to the plug that was supplied with the GE Zoneline PTAC unit I purchased.
MB
Wisconsin
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy