
| Product Type: | Thermostat |
|---|---|
| User Interface: | Push Button |
| Mount: | Junction Box Horizontal |
| Power Method: | Hardwired Battery |
| Programmability: | Programmable 7 Day 5-1-1 Day |
| Features: | Auto Changeover |
| Application: | Multi-Stage (Heat/Cool) |
| Stages: | 3 Heat/2 Cool |
| Display Range: | 41°F to 95°F |
| Control Temp Range (F): | 44°F to 90°F |
| Operating Humidity: | 90% non-condensing |
| Options: | Large Display |
| Humidity Control: | No |
| Wireless: | No |
| Voltage: | 24V |