| Product Type: | Thermostat |
|---|---|
| User Interface: | Push Button |
| Mount: | Horizontal Junction Box |
| Power Method: | Battery Hardwired |
| Programmability: | Programmable 5-1-1 Day 7 Day |
| Features: | Auto Changeover |
| Application: | Multi-Stage (Heat/Cool) |
| Stages: | 3 Heat/2 Cool |
| Display Range: | 41°F to 95°F |
| Control Temp Range (F): | 44°F to 90°F |
| Operating Humidity: | 90% non-condensing |
| Options: | Large Display |
| Humidity Control: | Yes |
| Wireless: | No |
| Voltage: | 24V |