| Product Type: | Thermostat |
|---|---|
| User Interface: | Push Button |
| Mount: | Horizontal Junction Box |
| Power Method: | Battery Hardwired |
| Programmability: | 7 Day 5-1-1 Day Programmable |
| Features: | Auto Changeover |
| Application: | Multi-Stage (Heat/Cool) |
| Stages: | 3 Heat/2 Cool Heat Pump 2 Heat/2 Cool |
| Display Range: | 41°F to 95°F |
| Control Temp Range (F): | 44°F to 90°F |
| Operating Humidity: | 90% non-condensing |
| Options: | Large Display |
| Humidity Control: | No |
| Wireless: | No |
| Voltage: | 24V |
Permanent hold: If you press HOLD key at the bottom of your screen, you will see HOLD appear below the setpoint temperature in the display. The thermostat will now permanently stay at this setpoint and can be adjusted using the + or - keys.
See page 6 of the manual licked below, you can set the cooling swing / diffrential in the settings of the thermostat. http://s3.supplyhouse.com/manuals/1348136928109/80892_PROD_FILE.pdf