Apply to be a TradeMaster!
Filter menu expanded

Filters

1 item
Reset

SORT

ProLock Contractor Packs

Help Face
Need a little help?
1 item
Grid
List
Compare
Product Image of 1/2" CTS, 3/4" CTS ProLock Contractor Pack (35 Fittings)
1/2" CTS, 3/4" CTS ProLock Contractor Pack (35 Fittings)
SKU: PSEI-CONPAK1
John Guest
SKU: PSEI-CONPAK1
Brand: John Guest
$322.94 each
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Backorder
Get it by Wed, Dec 23 - Tue, Jan 26
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock Contractor Packs

ProLock Contractor Packs are bundled assortments of push-to-connect fittings for contractors who want common fitting types on hand. The John Guest ProLock pack listed here holds 35 fittings in 1/2 inch and 3/4 inch CTS sizes. The mix covers end caps, couplers, and elbows. The fittings join copper, PEX, or CPVC pipe in any combination, with no solder, glue, or tools required. Each fitting uses a collet with stainless steel teeth that grips the pipe when fully inserted. A pack like that lets a tech finish a repair or small install without a separate trip for a single coupler or cap. Matching pack contents to the pipe sizes and materials a crew handles most often keeps the kit useful and cuts leftover parts, which matters when a service van has to cover many different jobs.

Subcategories

  • End Caps: End caps terminate a pipe run by sealing the open end of a line. Plumbers use them to cap off a branch during a repair or a remodel. The John Guest ProLock pack listed here includes ten 1/2 inch end caps and five 3/4 inch end caps. Like the rest of the pack, they connect to copper, PEX, or CPVC with no solder, glue, or tools.
  • Couplers: Couplers join two lengths of pipe in a straight run. Contractors reach for them to repair a damaged section or splice a line. The listed pack includes five 1/2 inch couplers and five 3/4 inch couplers. Because the fittings join copper, PEX, or CPVC in any combination, a coupler can also join two different pipe materials.
  • Elbows: Elbows turn a pipe run at a corner or around an obstruction. Installers use them for repairs and tight routing. The listed pack includes five 1/2 inch elbows and five 3/4 inch elbows. Each fitting uses a collet with stainless steel teeth that grips the pipe when fully inserted.

Buying Guide

Start with pipe size. The John Guest pack listed here is built around 1/2 inch and 3/4 inch CTS fittings, so the first check is whether planned jobs use those sizes. A pack that misses the needed size adds little value on the truck.

Check pipe material next. The fittings in the listed pack join copper, PEX, or CPVC pipe in any combination, which suits crews that meet mixed systems during repairs. Confirm the connection type on the product listing, since the pack is specified as CTS.

Then look at the contents mix. The listed pack holds ten 1/2 inch end caps, five 3/4 inch end caps, and five each of 1/2 inch and 3/4 inch couplers and elbows, for 35 fittings in total. Crews that use more elbows than couplers, or the reverse, should compare pack mixes before buying.

When comparing ProLock Contractor Packs against individual fittings, consider how the work runs. A pack puts several fitting types in one bundle for a service vehicle. Individual fittings make more sense when a job calls for a specific adapter or a size the pack does not include.

Finally, review the product listing for approvals and application ratings before choosing a fitting for potable, hydronic, or other systems. ProLock fittings grip the pipe when fully inserted, so pipe condition at the joint still matters.

Frequently Asked Questions

What comes in the John Guest ProLock contractor pack?

The John Guest ProLock Contractor Pack listed with the ProLock Contractor Packs holds 35 fittings in 1/2 inch and 3/4 inch CTS sizes. It includes ten 1/2 inch end caps, five 3/4 inch end caps, and five each of 1/2 inch and 3/4 inch couplers and elbows.

Can ProLock contractor packs join mixed pipe materials?

The ProLock fittings in the listed John Guest pack join copper, PEX, or CPVC pipe in any combination. No solder, glue, or tools are required. Contractors working on mixed systems can use the same fitting types across those materials.

How do ProLock push-to-connect fittings hold the pipe?

ProLock fittings in these contractor packs use a collet with stainless steel teeth. The collet grips the pipe when it is fully inserted. The listed pack needs no solder, glue, or tools to make the joint.

What pipe sizes do ProLock contractor packs cover?

The John Guest pack listed in ProLock Contractor Packs covers 1/2 inch and 3/4 inch CTS. Check each listing for its sizes and contents before buying.

Are ProLock contractor packs better than buying single fittings?

ProLock Contractor Packs bundle several fitting types, such as end caps, couplers, and elbows, in one purchase. Single fittings fit better when a job needs one specific part or a size the pack lacks. Compare the pack mix to the work a crew handles most often.

Didn't find what you're looking for? 
Let us know
.