Apply to be a TradeMaster!
Filter menu expanded

Filters

8 items
Reset

SORT

Product Availability
–

Show In Stock Only (8)

Size
–

3/8" (1)
1/2" (4)
3/4" (5)
1" (3)

Review Score
–

(2)

Price Range
–

$5 to $10 (6)
$10 to $15 (1)
$15 to $20 (1)

ProLock Male Adapters

Help Face
Need a little help?
8 items
Grid
List
Compare
Product Image of 3/8" CTS x 1/2" NPT ProLock Male Adapter
3/8" CTS x 1/2" NPT ProLock Male Adapter
SKU: PSEI011624E
John Guest
SKU: PSEI011624E
Brand: John Guest
$6.91 each
BOX UP & SAVE 9%
$62.80 box of 10
$6.28 each
In Stock
Get 36 by Mon, Nov 23
In Stock
Get 36 by Mon, Nov 23
Compare
Product Image of PSEI012024E Male Connector, 1/2" CTS x 1/2" NPT, Black
$6.11 each
BOX UP & SAVE 9%
$55.60 box of 10
$5.56 each
In Stock
Get 10 by Mon, Nov 23
In Stock
Get 10 by Mon, Nov 23
Compare
Product Image of PSEI012026E Male Connector, 1/2" CTS x 3/4" NPT, Black
$6.80 each
BOX UP & SAVE 9%
$31.10 box of 5
$6.22 each
In Stock
Get 10 by Tue, Nov 24
In Stock
Get 10 by Tue, Nov 24
Compare
Product Image of 3/4" CTS x 1/2" NPT ProLock Male Adapter
3/4" CTS x 1/2" NPT ProLock Male Adapter
SKU: PSEI012824E
John Guest
SKU: PSEI012824E
Brand: John Guest
$8.32 each
BOX UP & SAVE 10%
$37.45 box of 5
$7.49 each
In Stock
Get 5 by Mon, Nov 23
In Stock
Get 5 by Mon, Nov 23
Compare
Product Image of PSEI012826E PEX Male Connector, 3/4" CTS x 3/4" NPT, Black
PSEI012826E PEX Male Connector, 3/4" CTS x 3/4" NPT, Black
SKU: PSEI012826E
John Guest
SKU: PSEI012826E
Brand: John Guest
$7.66 each
BOX UP & SAVE 7%
$35.75 box of 5
$7.15 each
In Stock
Get 50 by Mon, Nov 23
In Stock
Get 50 by Mon, Nov 23
Compare
Product Image of 3/4" CTS x 1" NPT ProLock Male Adapter
3/4" CTS x 1" NPT ProLock Male Adapter
SKU: PSEI012828E
John Guest
SKU: PSEI012828E
Brand: John Guest
(1)
$9.46 each
BOX UP & SAVE 10%
$42.80 box of 5
$8.56 each
In Stock
Get 24 by Mon, Nov 23
In Stock
Get 24 by Mon, Nov 23
Compare
Product Image of PSEI013626E PEX Male Connector, 1" CTS x 3/4" NPT, Black
$15.50 each
BOX UP & SAVE 7%
$28.90 box of 2
$14.45 each
In Stock
Get 12 by Tue, Nov 24
In Stock
Get 12 by Tue, Nov 24
Compare
Product Image of PSEI013628E PEX Male Connector, 1" CTS x 1" NPT, Black
PSEI013628E PEX Male Connector, 1" CTS x 1" NPT, Black
SKU: PSEI013628E
John Guest
SKU: PSEI013628E
Brand: John Guest
(2)
$13.49 each
BOX UP & SAVE 8%
$24.80 box of 2
$12.40 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock Male Adapters

ProLock Male Adapters are John Guest push-to-connect fittings that join Copper, PEX, or CPVC pipe, in any combination, to a female threaded connection. The catalog descriptions state that no solder, glue, or tools are required. A collet with stainless steel teeth grips the pipe once it's fully inserted, and an EPDM O-ring provides the seal. Listed sizes include 3/8" CTS x 1/2" NPT, 1/2" CTS x 1/2" NPT, 1/2" CTS x 3/4" NPT, 3/4" CTS x 1/2" NPT, and 3/4" CTS x 3/4" NPT. Materials are listed as engineered plastic or polysulfone, depending on the model. For trade professionals, the CTS by NPT pairing matters because it sets both the pipe side and the threaded side of the connection, so matching both ends correctly is the first decision on every order.

Subcategories

  • 3/8" CTS x 1/2" NPT ProLock Male Adapters: The 3/8" CTS x 1/2" NPT ProLock Male Adapter pairs a 3/8" CTS end with a 1/2" NPT end. Its listed material is engineered plastic. Trade professionals use it where Copper, PEX, or CPVC pipe has to meet a female threaded connection without solder, glue, or tools. The John Guest description cites a collet with stainless steel teeth and an EPDM O-ring.
  • 1/2" CTS Male Connectors: The PSEI012024E (1/2" CTS x 1/2" NPT) and PSEI012026E (1/2" CTS x 3/4" NPT) male connectors are black and listed in polysulfone. Installers choose between them based on the thread size of the female port. Both descriptions cite a locking cap that twists into place with an audible click. The 1/2" CTS end is the same on each, so the NPT size is the deciding spec.
  • 3/4" CTS Male Adapters and Connectors: The 3/4" CTS group includes a 3/4" CTS x 1/2" NPT ProLock Male Adapter in engineered plastic and the PSEI012826E PEX Male Connector in 3/4" CTS x 3/4" NPT, listed in black. Contractors running 3/4" pipe use them to reach 1/2" or 3/4" female threaded ports. Both descriptions share the ProLock push-to-connect design that joins Copper, PEX, or CPVC pipe.

Buying Guide

Start with the pipe and the port, since every other choice depends on them. ProLock fittings are described as joining Copper, PEX, or CPVC pipe in any combination to a female threaded connection, so the first check is the female thread size. The catalog records show 1/2" NPT and 3/4" NPT on the threaded end. Match that, then choose the CTS size for the pipe. The records include 3/8", 1/2", and 3/4" CTS.

Next, compare material and color. When sorting through ProLock Male Adapters, note that some records list engineered plastic while others list polysulfone, and several are described as black. Confirm the material on the product page if a job spec calls for one or the other.

Then confirm the connection method. The descriptions cite a collet with stainless steel teeth, an EPDM O-ring, and a locking cap that twists into place with an audible click. Since the descriptions list no solder, glue, or tools as requirements, the fitting is a simple line item to plan into a repair or a new run. Check model numbers such as PSEI012024E, PSEI012026E, and PSEI012826E against the order, since several listings differ by only one size dimension. Read the full product page for each fitting before ordering, and keep the CTS by NPT pairing consistent with the job's material list.

Frequently Asked Questions

What pipe types do ProLock male adapters connect?

ProLock Male Adapters are described as joining Copper, PEX, or CPVC pipe in any combination to a female threaded connection. The catalog descriptions state that no solder, glue, or tools are required.

What does CTS x NPT mean on these fittings?

On ProLock Male Adapters, the connection type is listed as CTS x NPT. The first size in each pairing is the CTS size and the second is the NPT size, as in 1/2" CTS x 3/4" NPT. Read both sizes before ordering.

What seals and grips the pipe in a ProLock male adapter?

ProLock Male Adapters use a collet with stainless steel teeth that grips the pipe when it's fully inserted, and an EPDM O-ring for the seal. A locking cap twists into place and makes an audible click, according to the catalog descriptions.

What material are ProLock male adapters made from?

ProLock Male Adapters in the records list engineered plastic for the 3/8" CTS x 1/2" NPT and 3/4" CTS x 1/2" NPT adapters, and polysulfone for the PSEI012024E and PSEI012026E connectors. The PSEI012826E record doesn't list a material. Verify material on the product page when a job spec calls for one.

What sizes of ProLock male adapters are listed?

Listed sizes for ProLock Male Adapters include 3/8" CTS x 1/2" NPT, 1/2" CTS x 1/2" NPT, 1/2" CTS x 3/4" NPT, 3/4" CTS x 1/2" NPT, and 3/4" CTS x 3/4" NPT. The catalog records are a sample of the category, so check the product listing page for the full size range.

Didn't find what you're looking for? 
Let us know
.