Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$10 to $15 Filter (1)
$10 to $15 (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest ProLock Fittings
ProLock Male Stem Adapters
ProLock Male Stem Adapters
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
PSEI052826E Compare Checkbox
Compare
PSEI052826E PEX Male Stem Adapter, 3/4" CTS x 3/4" NPT, Black
SKU:
PSEI052826E
John Guest
SKU:
PSEI052826E
Brand:
John Guest
–
+
$6.80
each
BOX UP & SAVE 10%
–
+
$61.20 box of 10
$6.12
each
ADD TO CART
Add to List
In Stock
Get 173 by
Mon, Nov 23
Total Available: 190
In Stock
Get 173 by
Mon, Nov 23
Total Available: 190
Add to List
PSEI053628E Compare Checkbox
Compare
PSEI053628E PEX Male Stem Adapter, 1" CTS x 1" NPT, Black
SKU:
PSEI053628E
John Guest
SKU:
PSEI053628E
Brand:
John Guest
–
+
$10.73
each
BOX UP & SAVE 8%
–
+
$98.60 box of 10
$9.86
each
ADD TO CART
Add to List
In Stock
Get 10 by
Mon, Nov 23
Total Available: 35
In Stock
Get 10 by
Mon, Nov 23
Total Available: 35
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About ProLock Male Stem Adapters
This category contains ProLock Male Stem Adapters (CTS x NPT).
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video