Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Size
–

1/2" (1)
3/4" (1)
1" (1)

Price Range
–

$5 to $10 (2)
$15 to $20 (1)

ProLock Plug In Elbows

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" CTS ProLock Plug In Elbow
1/2" CTS ProLock Plug In Elbow
SKU: PSEI222020E
John Guest
SKU: PSEI222020E
Brand: John Guest
$8.27 each
BOX UP & SAVE 11%
$73.90 box of 10
$7.39 each
In Stock
Get 8 by Mon, Nov 23
In Stock
Get 8 by Mon, Nov 23
Compare
Product Image of 3/4" CTS ProLock Plug In Elbow
3/4" CTS ProLock Plug In Elbow
SKU: PSEI222828E
John Guest
SKU: PSEI222828E
Brand: John Guest
$8.84 each
BOX UP & SAVE 10%
$39.75 box of 5
$7.95 each
In Stock
Get 140 by Mon, Nov 23
In Stock
Get 140 by Mon, Nov 23
Compare
Product Image of 1" CTS ProLock Plug In Elbow
1" CTS ProLock Plug In Elbow
SKU: PSEI223636E
John Guest
SKU: PSEI223636E
Brand: John Guest
$15.59 each
BOX UP & SAVE 11%
$69.45 box of 5
$13.89 each
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Backorder
Get it by Mon, Dec 14 - Mon, Dec 21
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock Plug In Elbows

ProLock Plug In Elbows are John Guest push-to-connect elbows that add an elbow into another ProLock fitting. The catalog sample lists 1/2-inch, 3/4-inch and 1-inch CTS sizes. Each is described as joining copper, PEX or CPVC pipe in any combination with no solder, glue or tools required. All three sample sizes list a CTS connection type, so the pipe size is the main selection point. Per the product description, the stem end inserts into another ProLock fitting to create an additional elbow. The fittings use a collet with stainless steel teeth that grips the pipe when fully inserted, plus an EPDM O-ring for the seal. Tool-free assembly is a practical advantage when a job mixes pipe types. For contractors working with copper, PEX or CPVC, knowing the size and connection type before ordering prevents a wrong-size fitting.

Subcategories

  • 1/2-Inch CTS ProLock Plug In Elbows: The 1/2-inch CTS ProLock Plug In Elbow is a John Guest push-to-connect elbow. Installers use it to add an elbow into another ProLock fitting and join copper, PEX or CPVC pipe. The record lists a 1/2-inch size with a CTS connection type. No solder, glue or tools are required, per the description.
  • 3/4-Inch CTS ProLock Plug In Elbows: The 3/4-inch CTS ProLock Plug In Elbow uses a collet with stainless steel teeth that grips the pipe when fully inserted. Contractors use it to add an elbow into another ProLock fitting on copper, PEX or CPVC pipe. The record lists a 3/4-inch size with a CTS connection type.
  • 1-Inch CTS ProLock Plug In Elbows: The 1-inch CTS ProLock Plug In Elbow includes an EPDM O-ring for the seal. Installers use it to join copper, PEX or CPVC pipe in any combination at the 1-inch size. The record lists a 1-inch size with a CTS connection type.

Buying Guide

Start with pipe size and connection type. The catalog sample lists 1/2-inch, 3/4-inch and 1-inch elbows, each with a CTS connection type. Match the elbow size to the pipe being joined and confirm the CTS connection type on the product page.

Second, confirm the fitting it plugs into. ProLock Plug In Elbows are described as a way to add an elbow into another ProLock fitting, so the receiving fitting has to be a ProLock fitting. Plan the layout so the stem end has a ProLock fitting to go into.

Then check pipe materials. The records describe joining copper, PEX or CPVC pipe in any combination. Confirm the pipe type on the job against the listing before ordering.

Look at how the fitting holds and seals. The descriptions list a collet with stainless steel teeth that grips the pipe when fully inserted and an EPDM O-ring for the seal. Installers who want to know the materials in the grip and seal can find them on each product page.

Finally, think about tools and time. The descriptions state that no solder, glue or tools are required, which can simplify work on mixed-pipe jobs. Order each size against its own record, since the three sample sizes differ in pipe size. Getting the size correct on the first order keeps the crew working.

Frequently Asked Questions

What pipe can I use with ProLock plug in elbows?

The John Guest ProLock Plug In Elbows in the sample are described as joining copper, PEX or CPVC pipe in any combination. No solder, glue or tools are required. Confirm the pipe type against the product page before ordering.

What sizes do ProLock plug in elbows come in?

The catalog sample for ProLock Plug In Elbows shows 1/2-inch, 3/4-inch and 1-inch sizes, each with a CTS connection type. Check each product page for the exact model before ordering.

How does a ProLock plug in elbow connect to another fitting?

The product description says the stem end is inserted into another ProLock fitting to create an additional elbow. ProLock Plug In Elbows are meant to be used with another ProLock fitting. Follow the manufacturer's installation instructions for the exact steps.

How do ProLock plug in elbows grip and seal the pipe?

The descriptions list a collet with stainless steel teeth that grips the pipe when fully inserted. An EPDM O-ring provides the seal. Read each product page for full details on the ProLock Plug In Elbows.

Do ProLock plug in elbows require solder or glue?

No. The descriptions say no solder, glue or tools are required to join copper, PEX or CPVC pipe with these ProLock Plug In Elbows. Confirm the details on the product page for the exact size.

Didn't find what you're looking for? 
Let us know
.