Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
3/8" Filter (1)
3/8" (1)
1/2" Filter (2)
1/2" (2)
3/4" Filter (2)
3/4" (2)
1" Filter (1)
1" (1)
Price Range
–
$5 to $10 Filter (2)
$5 to $10 (2)
$20 to $25 Filter (1)
$20 to $25 (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
John Guest Push-Fit Fittings
John Guest ProLock Fittings
ProLock Reducing 90° Elbows
ProLock Reducing 90° Elbows
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
PSEI212016E Compare Checkbox
Compare
1/2" x 3/8" CTS ProLock Reducing 90° Elbow
SKU:
PSEI212016E
John Guest
SKU:
PSEI212016E
Brand:
John Guest
–
+
$9.14
each
BOX UP & SAVE 10%
–
+
$82.50 box of 10
$8.25
each
ADD TO CART
Add to List
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 36
In Stock
Get 10 by
Tomorrow, Nov 19
Total Available: 36
Add to List
PSEI212820E Compare Checkbox
Compare
3/4" x 1/2" CTS ProLock Reducing 90° Elbow
SKU:
PSEI212820E
John Guest
SKU:
PSEI212820E
Brand:
John Guest
–
+
$9.93
each
BOX UP & SAVE 10%
–
+
$44.45 box of 5
$8.89
each
ADD TO CART
Add to List
Backorder
Get it by
Fri, Dec 11 - Fri, Dec 18
Backorder
Get it by
Fri, Dec 11 - Fri, Dec 18
Add to List
PSEI213628E Compare Checkbox
Compare
1" x 3/4" CTS ProLock Reducing 90° Elbow
SKU:
PSEI213628E
John Guest
SKU:
PSEI213628E
Brand:
John Guest
–
+
$23.16
each
BOX UP & SAVE 10%
–
+
$104.50 box of 5
$20.90
each
ADD TO CART
Add to List
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 41
In Stock
Get 2 by
Tomorrow, Nov 19
Total Available: 41
Add to List
Resources
FAQs, Manuals & Videos
Videos
John Guest ProLock Fittings
John Guest ProLock How to Connect
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video