Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (1)

Size
–

1/2" (1)
3/4" (1)

Price Range
–

$15 to $20 (1)
$20 to $25 (1)

ProLock Shut-Off Valves

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of 1/2" CTS ProLock Shut-Off Valve
1/2" CTS ProLock Shut-Off Valve
SKU: PSEISV20EP
John Guest
SKU: PSEISV20EP
Brand: John Guest
$16.81 each
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Out of Stock
Get it by Tue, Dec 8 - Tue, Dec 15
Compare
Product Image of PSEISV28EP Shut Off Valve, 3/4" CTS, Black
PSEISV28EP Shut Off Valve, 3/4" CTS, Black
SKU: PSEISV28EP
John Guest
SKU: PSEISV28EP
Brand: John Guest
$21.69 each
In Stock
Get 16 by Mon, Nov 23
In Stock
Get 16 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Videos
Articles
More About ProLock Shut-Off Valves

ProLock Shut-Off Valves are John Guest push-to-connect valves that install on copper, PEX, or CPVC pipe in any combination with no solder, glue, or tools required. Sizes in this category include 1/2" CTS and 3/4" CTS, so one valve family handles more than one supply line size. ProLock fittings use a collet with stainless steel teeth that grips the pipe once it's fully inserted, and an EPDM O-ring provides the seal. A locking cap twists into place, locks the pipe, and creates an audible click. Disconnection is just as easy, with no tools needed. For contractors, a push-to-connect valve means a shutoff gets installed without soldering or gluing, which saves time on both new installs and service calls. Matching the valve size and connection type to the pipe before ordering keeps the job moving and avoids a second trip for parts.

Subcategories

  • 1/2" CTS ProLock Shut-Off Valves: The 1/2" CTS valves are push-to-connect shutoff valves with a 1/2" size and a CTS connection type. Contractors use them to add a shutoff on copper, PEX, or CPVC pipe in any combination. No solder, glue, or tools are required to install them. A collet with stainless steel teeth grips the pipe once it's fully inserted.
  • 3/4" CTS ProLock Shut-Off Valves: The 3/4" CTS valves, such as the PSEISV28EP, carry the same ProLock push-to-connect design in a larger size. Installers use them to join copper, PEX, or CPVC pipe in any combination without solder, glue, or tools. An EPDM O-ring provides the seal, and the locking cap gives an audible click when twisted into place. The PSEISV28EP is listed in black.
  • Polysulfone ProLock Shut-Off Valves: Polysulfone ProLock valves list polysulfone as the material in their specifications, as the PSEISV28EP does in 3/4" CTS. Contractors who need to match material and color check that specification line on each listing before ordering. ProLock fittings use stainless steel collet teeth and an EPDM O-ring. Disconnection needs no tools.

Buying Guide

Start with pipe size and connection type, since those two details decide whether a valve fits the run. Records in this category show 1/2" and 3/4" sizes with a CTS connection type, so confirm the pipe matches before ordering. Measure the existing pipe first, then pick the valve size to match.

Next, check the pipe material. ProLock valves are described for copper, PEX, or CPVC pipe in any combination, which helps on repairs where copper meets PEX or CPVC.

Then read the specifications on each listing. The 3/4" PSEISV28EP is listed in black with polysulfone material, so confirm color and material needs on the job rather than assuming every model matches.

When comparing ProLock Shut-Off Valves, look at the sealing and grip hardware too. ProLock fittings use a collet with stainless steel teeth and an EPDM O-ring, and the locking cap clicks audibly when twisted into place. The click gives installers an audible cue that the pipe is locked.

Finally, weigh the installation method against the job. No solder, glue, or tools are required to install these valves, and disconnection needs no tools either, which matters when a valve may need to be removed later. Fewer tools on the job means faster service calls, less prep time, and a simpler install.

Frequently Asked Questions

What pipe materials do ProLock Shut-Off Valves work with?

ProLock Shut-Off Valves are described for copper, PEX, or CPVC pipe in any combination. No solder, glue, or tools are required for installation.

Do ProLock Shut-Off Valves need solder or glue?

No. ProLock Shut-Off Valves install with no solder, glue, or tools required. A collet with stainless steel teeth grips the pipe once it's fully inserted, and the locking cap clicks audibly when twisted into place.

What sizes do ProLock Shut-Off Valves come in?

Sizes in the ProLock Shut-Off Valves category include 1/2" CTS and 3/4" CTS. Check each listing's specifications for its size and connection type, since every listing states its own.

How do ProLock Shut-Off Valves seal?

ProLock Shut-Off Valves use an EPDM O-ring to provide the seal, and a collet with stainless steel teeth holds the pipe. The locking cap locks the pipe in place and creates an audible click.

Can ProLock Shut-Off Valves be disconnected without tools?

Yes. The product description for ProLock Shut-Off Valves says disconnection is just as easy as installation, with no tools needed. That makes a valve straightforward to remove when a line needs service.

Didn't find what you're looking for? 
Let us know
.