Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
1 item
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (1)
Show
In Stock Only
(1)
Reno Filter (1)
Reno (1)
Size
–
3/4" Filter (1)
3/4" (1)
1" Filter (1)
1" (1)
Review Score
–
5 Filter (1)
(1)
Price Range
–
$30 to $35 Filter (1)
$30 to $35 (1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX Brass Reducing Tees
ProPEX Brass Reducing Tees
Need a little help?
View our Resources
1 item
FILTER
Grid
List
Sort: Default
LF4707710 Compare Checkbox
Compare
3/4" x 3/4" x 1" ProPEX Reducing Tee (Lead Free Brass)
SKU:
LF4707710
Uponor (Wirsbo)
SKU:
LF4707710
Brand:
Uponor (Wirsbo)
(2)
–
+
$30.83
each
BOX UP & SAVE 10%
–
+
$277.40 box of 10
$27.74
each
ADD TO CART
Add to List
In Stock
Get 10 by
Mon, Oct 19
Total Available: 30
In Stock
Get 10 by
Mon, Oct 19
Total Available: 30
Add to List
Resources
FAQs, Manuals & Videos
Videos
Articles
Videos
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Articles
More About ProPEX Brass Reducing Tees
Tee Descriptions = (end) x (end) x (middle) Wirsbo ProPEX Brass Tees make diverting connections for PEX tubing in supply and return mains. ProPEX Tool is required. ProPEX Rings must be purchased separately.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video