Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Review Score
–
5 Filter (1)
(1)
Home
Plumbing Supplies
PEX Plumbing
PEX Fittings
Uponor ProPEX Expander Fittings
ProPEX Water Heater Adapters
ProPEX Water Heater Adapters
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Default
LF2957575 Compare Checkbox
Compare
Water Heater Adapter, 3/4" ProPEX x 3/4" FIP (18" Length)
SKU:
LF2957575
Uponor (Wirsbo)
SKU:
LF2957575
Brand:
Uponor (Wirsbo)
(7)
–
+
$43.47
each
ADD TO CART
Add to List
In Stock
Get 12 by
Tomorrow, Nov 19
Total Available: 48
In Stock
Get 12 by
Tomorrow, Nov 19
Total Available: 48
Add to List
631WG02 Compare Checkbox
Compare
3/4" Expansion PEX x 3/4" FIP Swivel Water Heater Connector Elbow, Lead Free (3" x 5")
SKU:
631WG02
Sioux Chief
SKU:
631WG02
Brand:
Sioux Chief
–
+
$15.00
each
ADD TO CART
Add to List
In Stock
Get 5 by
Mon, Nov 23
Total Available: 12
In Stock
Get 5 by
Mon, Nov 23
Total Available: 12
Add to List
Resources
FAQs, Manuals & Videos
Videos
Other Resources
Videos
Uponor ProPEX
How to Remove ProPEX Fittings
How to Make PEX Expansion Connections
Uponor Logic For Plumbing
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Other Resources
Product Overview
Submittal Sheet
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video