Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
2 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Length (Inches)
–
1-1/2" Filter (1)
1-1/2" (1)
1-3/4" Filter (1)
1-3/4" (1)
Price Range
–
$5 to $10 Filter (1)
$5 to $10 (1)
$15 to $20 Filter (1)
$15 to $20 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Viega ProPress Fittings
ProPress Bolt Sets
ProPress Bolt Sets
Need a little help?
View our Resources
2 items
FILTER
Grid
List
Sort: Top Sellers
19768 Compare Checkbox
Compare
ProPress Bolt Set for 2-1/2" Ball Valves (Set of 4)
SKU:
19768
Viega
SKU:
19768
Brand:
Viega
–
+
$8.17
each
BOX UP & SAVE 5%
–
+
$156.00 box of 20
$7.80
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
19778 Compare Checkbox
Compare
ProPress Bolt Set for 4" Ball Valves (Set of 8)
SKU:
19778
Viega
SKU:
19778
Brand:
Viega
–
+
$18.56
each
BOX UP & SAVE 4%
–
+
$284.16 box of 16
$17.76
each
ADD TO CART
Add to List
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Backorder
Get it by
Mon, Dec 21 - Fri, Jan 22
Add to List
Resources
FAQs, Manuals & Videos
Videos
Viega ProPress System
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Press Fittings vs Soldering: Which Is Better for Plumbing & HVAC?
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video