Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
5 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Size
–
1/2" Filter (2)
1/2" (2)
3/4" Filter (2)
3/4" (2)
1" Filter (2)
1" (2)
1-1/4" Filter (2)
1-1/4" (2)
1-1/2" Filter (1)
1-1/2" (1)
2" Filter (1)
2" (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Copper Press Fittings
Viega ProPress Fittings
ProPress Replacement Handles
ProPress Replacement Handles
Need a little help?
View our Resources
5 items
FILTER
Grid
List
Sort: Default
22176 Compare Checkbox
Compare
ProPress Non-Potable Replacement Handle for 1/2" Ball Valves
SKU:
22176
Viega
SKU:
22176
Brand:
Viega
–
+
$7.18
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
22180 Compare Checkbox
Compare
ProPress Non-Potable Replacement Handle for 1-1/4", 1-1/2", 2" Ball Valves
SKU:
22180
Viega
SKU:
22180
Brand:
Viega
–
+
$8.71
each
BOX UP & SAVE 8%
–
+
$319.60 box of 40
$7.99
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
22178 Compare Checkbox
Compare
ProPress Non-Potable Replacement Handle for 3/4", 1" Ball Valves
SKU:
22178
Viega
SKU:
22178
Brand:
Viega
–
+
$8.87
each
BOX UP & SAVE 8%
–
+
$652.00 box of 80
$8.15
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
22172 Compare Checkbox
Compare
ProPress Replacement Handle for 1", 1-1/4" Ball Valves
SKU:
22172
Viega
SKU:
22172
Brand:
Viega
–
+
$8.54
each
BOX UP & SAVE 8%
–
+
$627.20 box of 80
$7.84
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tue, Nov 17
Total Available: 8
In Stock
Get 1 by
Tue, Nov 17
Total Available: 8
Add to List
22170 Compare Checkbox
Compare
ProPress Replacement Handle for 1/2", 3/4"" Ball Valves
SKU:
22170
Viega
SKU:
22170
Brand:
Viega
–
+
$8.03
each
BOX UP & SAVE 9%
–
+
$584.80 box of 80
$7.31
each
ADD TO CART
Add to List
In Stock
Get 4 by
Wed, Nov 18
Total Available: 8
In Stock
Get 4 by
Wed, Nov 18
Total Available: 8
Add to List
Resources
FAQs, Manuals & Videos
Videos
Viega ProPress System
How to Measure Pipe and Fittings (Actual vs Nominal Size)
Press Fittings vs Soldering: Which Is Better for Plumbing & HVAC?
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video