Apply to be a TradeMaster!
Main product image of Adorn 1 Light Bath Vanity Light (Brushed Nickel), P2008-09
Magnifying glass
Hover image to zoom

Adorn 1 Light Bath Vanity Light (Brushed Nickel), P2008-09

SKU:
P2008-09
Rating:
(0)
Q&A:
(0)
Adorn 1 Light Bath Vanity Light (Brushed Nickel), P2008-09
Magnifying glass
Hover image to zoom
$59.61 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
Adorn features a sweeping arched arm that supports elegant, tapered glass shade. This one-light bath fixture is finished in Brushed Nickel with etched glass. It can be installed with shades facing either up or downwards. Adorn coordinates great with the Joy and Bravo families.

Specs

–
Number of Lamps:

1

Finish:

Brushed Nickel

Lamp Type:

Incandescent

Voltage:

120v

Wattage:

100

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy