Apply to be a TradeMaster!
Main product image of Inspire 4 Light Bath Vanity Light (Brushed Nickel), P2021-09
Magnifying glass
Hover image to zoom

Inspire 4 Light Bath Vanity Light (Brushed Nickel), P2021-09

SKU:
P2021-09
Rating:
(0)
Q&A:
(0)
Inspire 4 Light Bath Vanity Light (Brushed Nickel), P2021-09
Magnifying glass
Hover image to zoom
$137.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Harkening back to a simpler time, the Inspire Collection freshens traditional forms with flowing lines. Brushed Nickel oval metal arms gracefully breeze over and support etched glass shades. Uniquely designed four-light fixture can create different looks as its versatility allows it to be mounted up or down.

Specs

–
Wattage:

100

Finish:

Brushed Nickel

Warranty:

1 Year

Voltage:

120v

Lamp Type:

Incandescent

Number of Lamps:

4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy