Apply to be a TradeMaster!
Main product image of AirPro 52" 5 Blade Ceiling Fan with AC Motor (Matte Black), P250066-31M
Magnifying glass
Hover image to zoom

AirPro 52" 5 Blade Ceiling Fan with AC Motor (Matte Black), P250066-31M

SKU:
P250066-31M
Rating:
(0)
Q&A:
(0)
AirPro 52" 5 Blade Ceiling Fan with AC Motor (Matte Black), P250066-31M
Magnifying glass
Hover image to zoom
$202.49 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
52"
Product Highlight: Finish
Matte Black
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
Enjoy the beautiful expansive design of the AirPro Collection 52-Inch 5-Blade Matte Black/Distressed Ebony AC Motor Traditional Ceiling Fan ideal for any great room, bedroom, living room, or bonus room. Perfect for traditional and transitional style settings. 5 reversible blades are coated in matte black and distressed ebony finishes for extra design versatility.

Specs

–
Country of Origin:

China

Lamp Type:

LED

Size:

52"

Product Type:

Ceiling Fan

Finish:

Matte Black

Voltage:

120v

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy