Apply to be a TradeMaster!
Main product image of AirPro 52" 5 Blade Indoor/Outdoor Ceiling Fan (White), P2502-30
Magnifying glass
Hover image to zoom

AirPro 52" 5 Blade Indoor/Outdoor Ceiling Fan (White), P2502-30

SKU:
P2502-30
Rating:
(0)
Q&A:
(0)
AirPro 52" 5 Blade Indoor/Outdoor Ceiling Fan (White), P2502-30
Magnifying glass
Hover image to zoom
$143.61 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Size
52"

Description

–

52" indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation. Can be used to comply with California Title 20.

Specs

–
Product Type:

Ceiling Fan

Finish:

White

Size:

52"

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy