This five-blade 54" Harranvale ceiling fan features an LED light, offering both form and function with energy - and cost-savings benefits. A white opal glass shade features a 17W, dimmable 3000K LED module. A remote with batteries is included - and controls full range dimming and fan speed capabilities. The Harranvale features a design that incorporates mixed metal design details that is very popular in today's home decor. Featuring reversible blades in a Graphite finish with Brushed Nickel accents.
| Wattage: | 17 |
|---|---|
| Voltage: | 120v |
| Number of Lamps: | 1 |
| Finish: | Brushed Nickel |
| Lamp Type: | LED |
| Warranty: | Limited Lifetime |