Apply to be a TradeMaster!
Main product image of Ellwood 68" 5 Blade Ceiling Fan with Remote (Brushed Nickel), P2546-09
Magnifying glass
Hover image to zoom

Ellwood 68" 5 Blade Ceiling Fan with Remote (Brushed Nickel), P2546-09

SKU:
P2546-09
Rating:
(0)
Q&A:
(0)
Ellwood 68" 5 Blade Ceiling Fan with Remote (Brushed Nickel), P2546-09
Magnifying glass
Hover image to zoom
$540.59 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
68"
Product Highlight: Finish
Brushed Nickel

Description

–
  • 68" Ellwood ceiling fan features a spacious design with five carved wood blades
  • UL dry location listed
  • Ellwood ceiling fan features grey Driftwood blades with a Brushed Nickel finish
  • A picture of modern design, the functional minimalism of the Ellwood 68" ceiling fan is a product of advanced design
  • Five long and graceful blades made of carved wood move air with remarkable efficiency
  • Oversized ceiling fan ideal for use in spacious areas, such as large great rooms, living rooms, bedrooms and bonus rooms
  • A full function remote with batteries is included - and controls full range dimming and fan speed capabilities including reverse
  • Ellwood features three speed control
  • As a general rule of thumb, lighting experts suggest this fan is ideal in a room size that is larger than 400-square feet
  • Compatible with universal light kits

Specs

–
Size:

68"

Product Type:

Ceiling Fan

Finish:

Brushed Nickel

Country of Origin:

China

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy