Apply to be a TradeMaster!
Main product image of Ellwood 68" 5 Blade Ceiling Fan with Remote (Antique Bronze) P2546-20
Magnifying glass
Hover image to zoom

Ellwood 68" 5 Blade Ceiling Fan with Remote (Antique Bronze) P2546-20

SKU:
P2546-20
Rating:
(0)
Q&A:
(0)
Ellwood 68" 5 Blade Ceiling Fan with Remote (Antique Bronze) P2546-20
Magnifying glass
Hover image to zoom
$540.59 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
68"
Product Highlight: Finish
Antique Bronze
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
A picture of modern design, the functional minimalism of the Antique Bronze Ellwood 68 inch ceiling fan is a product of advanced design. Five long and graceful blades made of carved wood move air with remarkable efficiency. A remote with batteries is included - and controls full range dimming and fan speed capabilities.

Specs

–
Size:

68"

Finish:

Antique Bronze

Warranty:

Lifetime Limited

Product Type:

Ceiling Fan

Country of Origin:

China

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy