Apply to be a TradeMaster!
Main product image of Billows 52" Ceiling Fan with Light Kit (Forged Black), P2552-80
Magnifying glass
Hover image to zoom

Billows 52" Ceiling Fan with Light Kit (Forged Black), P2552-80

SKU:
P2552-80
Rating:
(0)
Q&A:
(0)
Billows 52" Ceiling Fan with Light Kit (Forged Black), P2552-80
Magnifying glass
Hover image to zoom
$291.28 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Black
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Wattage
10 Watts

Description

–
The 52 inch Billows ceiling fan features an LED light kit with white opal glass shade and five reversible blades black and toasted oak. With a sophisticated and traditional design, the Billows offers both form and function with two energy efficient 10W MaxLite LED lamps, featuring a 3000K color temperature.

Specs

–
Finish:

Black

Number of Lamps:

2

Voltage:

120v

Warranty:

Limited Lifetime

Wattage:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy