Apply to be a TradeMaster!
Main product image of Trevina II 52" 3 Blade Ceiling Fan with Light (Painted Nickel), P2553-152WB
Magnifying glass
Hover image to zoom

Trevina II 52" 3 Blade Ceiling Fan with Light (Painted Nickel), P2553-152WB

SKU:
P2553-152WB
Rating:
(0)
Q&A:
(0)
Trevina II 52" 3 Blade Ceiling Fan with Light (Painted Nickel), P2553-152WB
Magnifying glass
Hover image to zoom
$243.35 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
52"
Product Highlight: Finish
Nickel
Product Highlight: Wattage
9.5 Watts
Product Highlight: Warranty
Lifetime Limited Warranty

Description

–
This ceiling fan includes two LED bulbs covered by a white opal shade to help extend your day into the evening. You and your family will relax in your peaceful retreat created by the cool breeze coming from the three-blades rotating overhead. The fixture is coated in a nickel finish to complete the handsome design. Does not include a switch. Add a wall control or remote control.

Specs

–
Size:

52"

Finish:

Nickel

Wattage:

9.5

Voltage:

120v

Product Type:

Ceiling Fan

Country of Origin:

China

Warranty:

Lifetime Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy