Apply to be a TradeMaster!
Main product image of AirPro Universal Low Profile Fan Light Kit (White/Antique Bronze), P2611-20WB
Magnifying glass
Hover image to zoom

AirPro Universal Low Profile Fan Light Kit (White/Antique Bronze), P2611-20WB

SKU:
P2611-20WB
Rating:
(0)
Q&A:
(0)
AirPro Universal Low Profile Fan Light Kit (White/Antique Bronze), P2611-20WB
Magnifying glass
Hover image to zoom
$88.36 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Antique Bronze

Description

–
Brighten up the room by equipping your fan with a two-light indoor/outdoor Low Profile fan kit. Universal styling lets you easily transition into this brand new look. Quick connect wiring is available to make the installation simple and easy. Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs. Antique Bronze Finish.

Specs

–
Lamp Type:

LED

Voltage:

120v

Number of Lamps:

2

Wattage:

10

Warranty:

1 Year

Finish:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy