Apply to be a TradeMaster!
Main product image of Transitional Universal Fan Light Kit (Alabaster White), P2612-01WB
Magnifying glass
Hover image to zoom

Transitional Universal Fan Light Kit (Alabaster White), P2612-01WB

SKU:
P2612-01WB
Rating:
(0)
Q&A:
(0)
Transitional Universal Fan Light Kit (Alabaster White), P2612-01WB
Magnifying glass
Hover image to zoom
$81.74 each
In Stock
In Stock
Get 7 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
White
Product Highlight: Wattage
10 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
Alabaster style glass bowl ceiling fan light kit casts an inviting illumination in any size room. Includes (-09) Brushed Nickel, (-15) Polished Chrome, (-20) Antique Bronze, (-30) white, and (-143) Graphite finials for use with matching Progress Lighting fans. Universal style lets you use with any indoor fan that accept an accessory light. Quick-connect wiring makes the installation process quick and easy. Includes two 3000K, 800 lumen each (source), Title 24 certified LED bulbs.

Specs

–
Number of Lamps:

2

Voltage:

120v

Finish:

White

Wattage:

10

Lamp Type:

LED

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy