Apply to be a TradeMaster!
Main product image of Gather 4 Light Etched Glass Bath Vanity Light (Antique Bronze), P2709-20
Magnifying glass
Hover image to zoom

Gather 4 Light Etched Glass Bath Vanity Light (Antique Bronze), P2709-20

SKU:
P2709-20
Rating:
(0)
Q&A:
(0)
Gather 4 Light Etched Glass Bath Vanity Light (Antique Bronze), P2709-20
Magnifying glass
Hover image to zoom
$119.15 each
In Stock
In Stock
Get 5 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Gather possesses a smart simplicity to complement today's home. This four-light bath bracket contains etched glass shades which add distinction and provide pleasing illumination to your room. Featuring a beautiful Antique Bronze finished frame, this collection allows you to decorate an entire home with confidence and style.

Specs

–
Wattage:

100

Finish:

Antique Bronze

Lamp Type:

Incandescent

Number of Lamps:

4

Product Type:

Vanity Light

Warranty:

1 Year

Country of Origin:

China

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy