Apply to be a TradeMaster!
Main product image of Hansford 2 Light Bath Vanity Light (Antique Bronze), P300050-020
Magnifying glass
Hover image to zoom

Hansford 2 Light Bath Vanity Light (Antique Bronze), P300050-020

SKU:
P300050-020
Rating:
(0)
Q&A:
(0)
Hansford 2 Light Bath Vanity Light (Antique Bronze), P300050-020
Magnifying glass
Hover image to zoom
$128.98 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Antique Bronze
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts

Description

–
The Hansford collection of fixtures feature a clear, spherical shade paired with vintage style metal fittings in an Antique Bronze and Vintage Brass combination finish. Featuring a clean and precise design with generous scale, Hansford's classic style brings tranquility to your home with. Hansford lends itself to Farmhouse, Coastal or Industrial interiors. Can be used with clear or vintage bulbs for a variety of looks. The two-light bath & vanity fixture can be mounted up or down.

Specs

–
Lamp Type:

Incandescent

Finish:

Antique Bronze

Warranty:

1 Year

Voltage:

120v

Wattage:

100

Number of Lamps:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy