Apply to be a TradeMaster!
Main product image of Anjoux 2 Light Bath Vanity Light (Antique Bronze), P300117-020
Magnifying glass
Hover image to zoom

Anjoux 2 Light Bath Vanity Light (Antique Bronze), P300117-020

SKU:
P300117-020
Rating:
(0)
Q&A:
(0)
Anjoux 2 Light Bath Vanity Light (Antique Bronze), P300117-020
Magnifying glass
Hover image to zoom
$119.95 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Antique Bronze
Product Highlight: Voltage
120v
Product Highlight: Wattage
100 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
The Anjoux Collection is distinctive with casual crystal details. The two-light bath and vanity fixture features clear water glass shades and a Silver Ridge finish with Polished Chrome accents. Anjoux is a truly versatile lighting collection that can complement a wide range of design spaces.

Specs

–
Finish:

Antique Bronze

Lamp Type:

Incandescent

Number of Lamps:

2

Voltage:

120v

Wattage:

100

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy