Apply to be a TradeMaster!
Main product image of Gulliver 3 Light Bath Vanity Light (Graphite), P300125-143
Magnifying glass
Hover image to zoom

Gulliver 3 Light Bath Vanity Light (Graphite), P300125-143

SKU:
P300125-143
Rating:
(0)
Q&A:
(0)
Gulliver 3 Light Bath Vanity Light (Graphite), P300125-143
Magnifying glass
Hover image to zoom
$239.99 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Graphite
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Voltage
120v

Description

–
The Gulliver Collection three-light bath & vanity feature a dual toned frame color combinations of Graphite with weathered gray accents. A hand painted wood grained texture complements Rustic and Modern Farmhouse home decor, as well as Urban Industrial and Coastal interior settings.

Specs

–
Lamp Type:

Incandescent

Finish:

Graphite

Number of Lamps:

3

Warranty:

1 Year

Wattage:

60

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy