Apply to be a TradeMaster!
Main product image of Adley 4 Light Bath Vanity Light (Brushed Nickel), P300157-009
Magnifying glass
Hover image to zoom

Adley 4 Light Bath Vanity Light (Brushed Nickel), P300157-009

SKU:
P300157-009
Rating:
(0)
Q&A:
(0)
Adley 4 Light Bath Vanity Light (Brushed Nickel), P300157-009
Magnifying glass
Hover image to zoom
$229.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Brushed Nickel
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty

Description

–
For the ultimate ambient lighting experience for bathroom or vanity setting that seeks illumination, look no further than the Adley four-light bath. A Brushed Nickel, curved backplate and simple, straight bar hold classic, clear glass shades, making it an excellent choice for new traditional and transitional settings.

Specs

–
Lamp Type:

Incandescent

Number of Lamps:

4

Voltage:

120v

Finish:

Brushed Nickel

Wattage:

60

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy