Apply to be a TradeMaster!
Main product image of Axle 3 Light Bath Vanity Light (Antique Bronze), P300191-020
Magnifying glass
Hover image to zoom

Axle 3 Light Bath Vanity Light (Antique Bronze), P300191-020

SKU:
P300191-020
Rating:
(0)
Q&A:
(0)
Axle 3 Light Bath Vanity Light (Antique Bronze), P300191-020
Magnifying glass
Hover image to zoom
$182.20 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
60 Watts
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Finish
Antique Bronze

Description

–
Mix old and new for charming character with the Axle Collection 3-Light Antique Bronze Vintage Bath Vanity Light. The round backplate is coated in a handsome antique bronze finish accented by golden satin brass vintage light bases. The working gooseneck arms provide customizable tilt adjustment.

Specs

–
Wattage:

60

Lamp Type:

Incandescent

Warranty:

1 Year

Number of Lamps:

3

Country of Origin:

China

Product Type:

Vanity Light

Voltage:

120v

Finish:

Antique Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy