Apply to be a TradeMaster!
Main product image of Rushton 1 Light Clear Glass Bath Vanity Light (Brushed Nickel), P300226-009
Magnifying glass
Hover image to zoom

Rushton 1 Light Clear Glass Bath Vanity Light (Brushed Nickel), P300226-009

SKU:
P300226-009
Rating:
(0)
Q&A:
(0)
Rushton 1 Light Clear Glass Bath Vanity Light (Brushed Nickel), P300226-009
Magnifying glass
Hover image to zoom
$96.08 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–
  • Ideal for a bathroom, dining room, hallway, or foyer
  • Perfect for farmhouse and urban industrial style settings
  • Beautiful brushed nickel finish
  • Crisp clear glass shade
  • Mount the light fixture facing up or down
  • Use 1 medium base bulb that is sold separately (60 W max - LED/CFL/incandescent)
  • compatible with dimmable bulbs
  • Measures 5-inch width by 9.5-inch height by 6-inch (extends from wall)

Specs

–
Finish:

Brushed Nickel

Country of Origin:

China

Product Type:

Vanity Light

Number of Lamps:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy