Apply to be a TradeMaster!
Main product image of Rushton 1 Light Clear Glass Bath Vanity Light (Graphite), P300226-143
Magnifying glass
Hover image to zoom

Rushton 1 Light Clear Glass Bath Vanity Light (Graphite), P300226-143

SKU:
P300226-143
Rating:
(0)
Q&A:
(0)
Rushton 1 Light Clear Glass Bath Vanity Light (Graphite), P300226-143
Magnifying glass
Hover image to zoom
$96.08 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Wattage
60 Watts
Product Highlight: Finish
Graphite
Product Highlight: Voltage
120v

Description

–
The Rushton one-light bath implies a sense of age and history with a mixed metal finish of Graphite accented by an Antique Brass tube arm. The refined backplate supports the charming pulley wheel that holds the antique-style socket. A clear glass shade circles an exposed bulb for an extra pinch of vintage taste that is just right for a bath mirror or wall sconce in industrial and farmhouse interiors.

Specs

–
Warranty:

1 Year

Country of Origin:

China

Wattage:

60

Finish:

Graphite

Number of Lamps:

1

Lamp Type:

Incandescent

Voltage:

120v

Product Type:

Vanity Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy