Apply to be a TradeMaster!
Main product image of League 4 Light Etched Glass Bath Vanity Light (Matte Black), P300344-31M
Magnifying glass
Hover image to zoom

League 4 Light Etched Glass Bath Vanity Light (Matte Black), P300344-31M

SKU:
P300344-31M
Rating:
(0)
Q&A:
(0)
League 4 Light Etched Glass Bath Vanity Light (Matte Black), P300344-31M
Magnifying glass
Hover image to zoom
$285.69 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black

Description

–
  • APPLICATION: Distinguish your home with clean modern design with the League Collection Four-Light Matte Black and Etched Glass Contemporary Bath Vanity Light ideal for any bathroom.
  • WARRANTY: Our 1-year Limited Warranty guarantees your complete satisfaction with your purchase and includes professional after-sales customer service support.
  • STYLES: Perfect for modern farmhouse and contemporary style settings.
  • FINISH: The crisp backplate and sleek steel rail are coated in a beautiful brushed nickel to create a modern aesthetic.
  • DIMENSIONS: Constructed from steel to ensure a long product lifespan. Mount the light fixture facing up or down. Can be mounted above a bathroom mirror.
  • GLASS/SHADES: Classic etched glass shades emphasize the contrast between soft and clean.
  • BULBS: For ideal illumination, use 4 medium base bulbs that are sold separately (100 W max - LED/CFL/incandescent). Compatible with dimmable bulbs.
  • DIMENSIONS: Measures 32.5 in length by 7.62 in height by 5.5 in depth (extends from wall).
  • CERTIFICATIONS: Damp Location Listed

Specs

–
Country of Origin:

China

Product Type:

Vanity Light

Number of Lamps:

4

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy