Apply to be a TradeMaster!
Main product image of Trinity 4 Light Bath Vanity Light (Brushed Nickel), P3193-09
Magnifying glass
Hover image to zoom

Trinity 4 Light Bath Vanity Light (Brushed Nickel), P3193-09

SKU:
P3193-09
Rating:
(0)
Q&A:
(0)
Trinity 4 Light Bath Vanity Light (Brushed Nickel), P3193-09
Magnifying glass
Hover image to zoom
$129.00 each
Backorder
Backorder
Get it Thu, Oct 29 - Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
100 Watts
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Four-light bath fixture featuring soft angles, curving lines and etched glass shades that mount up or down. Gracefully exotic, the Trinity Collection offers classic sophistication for transitional interiors. Sculptural forms of metal and glass are enhanced by a classic finish. This transitional style can transform a room or your whole home with its charming versatility. Brushed Nickel finish.

Specs

–
Wattage:

100

Finish:

Brushed Nickel

Lamp Type:

Incandescent

Warranty:

1 Year

Number of Lamps:

4

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy